DESCRIPTION

  • Dual flush for water savings
  • Durable metal surface
  • Includes mounting frame and hardware
  • Remote mounted flush actuator button for Geberit concealed tank systems

Geberit Rectangle Dual Flush Pneumatic Flush Plate in Brushed Chrome

G115932GH1

Manufacturer Part #: 115.932.GH.1

Color/Finish

Brushed Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
Automatic Shut-Off
Yes
BAA Compliant
No
Brand Model Compatibility
Geberit Omega 2x6 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
Electroplated
Collection
Rectangle
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Depth
1 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
Flush Type
Dual
GSA Approved
No
Handle Material
Zinc Die Cast
Handle Type
Button
Hardware Included
Yes
Height
2-9/10 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
Wall Mount
Length
9-11/16 in
MA Approved
No
Material
Zinc
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Handles
No Handle
Origin
Global
Overflow Included Yes or No
No
Product Type
Flush Plate
Type
Bathroom, Flush Plate
UL Listed
No
WaterSense Labeled
No
Weight
2.4
Width
5-1/10 in

Print