Seal for Concealed Flush Pipe EPDM White
Seal for Concealed Flush Pipe EPDM White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Drain Base Height:
- 1-77/100 in
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- MSS:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Seal
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb