Geberit

Sigma Metal Cover Plate for Geberit Manufacturing UP320 Sigma Concealed Tank

Part #G115766001  |  Manufacturer Part #115.766.00.1

Brand Model Compatibility:

Geberit Sigma 2x4 Concealed Tank
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Customizable tank cover for use with remote push buttons for Sigma 2x6 or 2x4 concealed tank
  • Surface mounted service opening
  • User supplies cladding material
  • Includes mounting frame and hardware

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: No

Application: Commercial, Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Sigma

Depth: 7/16 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 9-11/16 in

MA Approved: No

Material: Zinc

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overall Box Size: 11-61/100 in X 6-89/100 in X 1-77/100 in

Overflow Included Yes or No: No

Type: Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 4.4

Width: 6-7/16 in