Actuator Flush Plate in Brushed Stainless Steel with Polished Stainless Steel
This product has been replaced by
Manufacturer Part #115.907.SN.6
Sigma10 Actuator Flush Plate in Brushed Stainless Steel with Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Sigma Series In-Wall Toilet Systems
- Collection:
- Sigma10
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel/Polished Stainless Steel
- Depth:
- 1/2 in
- Height:
- 6-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Actuator
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9-7/10 in