9-7/10 in. Plastic and Metal Actuator Plate in Matte Black with Polished Chrome
Sigma20 9-7/10 in. Plastic and Metal Actuator Plate in Matte Black with Polished Chrome
Frequently Purchased Together
Product Details
- Dual flush for water savings
- Durable, high-quality plastic
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sigma 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- No
- Collection:
- Sigma20
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Polished Chrome
- Depth:
- 1/2 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Handle Material:
- Plastic
- Handle Type:
- Push Button
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Flush Plate
- Size:
- 6-1/2 in x 9-7/10 in x 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in