DESCRIPTION

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable metal surface
  • Includes mounting frame and hardware

Geberit Sigma50 Actuator Plate for Dual Flush in Brushed Chrome

G115788GH5

Manufacturer Part #: 115.788.GH.5

Color/Finish

Brushed Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
BAA Compliant
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CSA Certified
No
Coating
Electroplated
Collection
Sigma50
Depth
3/4 in
FM Approved
No
Flow Rate
1.6 gpm
GSA Approved
No
Handle Material
Zinc Die Cast
Handle Type
Button
IAPMO Listed
No
ISO Specifications
No
Installation Type
Wall Mount
MA Approved
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Handles
No Handle
Origin
Global
Overall Box Size
12-2/5 in X 8-43/50 in X 4-33/100 in
Overflow Included Yes or No
No
Product Type
Actuator
Trip Lever Placement
Front
Type
Bathroom, Flush Plate
UL Listed
No
WaterSense Labeled
No
Weight
3.72
Width
6-7/16 in

Print