DESCRIPTION

  • Dual flush for water savings
  • Flush mounted flush actuator plate for Geberit concealed tank systems
  • Includes mounting frame and hardware
  • Stylish glass surface

Geberit Sigma60 Actuator Plate in Polished Chrome with White

G115640SI1

Manufacturer Part #: 115.640.SI.1

Color/Finish

White Glass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
Automatic Shut-Off
Yes
BAA Compliant
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Sigma60
Color Finish
White Glass
Color Finish Category
Whites
Depth
71/100 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
Flow Rate
1.6 gpf
GSA Approved
No
Handle Material
Glass
Handle Type
Button
Hardware Included
Yes
IAPMO Listed
No
ISO Specifications
No
Installation Type
Wall Mount
Length
8-2/5 in
MA Approved
No
Material
Glass
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Handles
No Handle
Origin
Global
Overall Box Size
12-2/5 in X 9-3/50 in X 2-9/25 in
Overflow Included Yes or No
No
Product Type
Actuator
Trip Lever Placement
Front
Type
Bathroom, Flush Plate
UL Listed
No
WaterSense Labeled
No
Weight
1.76
Width
5-1/4 in

Print