3-1/2 in. Brass Trim Kit in Oil Rubbed Bronze
TurnControl™ 3-1/2 in. Brass Trim Kit in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Not suitable with Push Control style Geberit drains
- Durable all brass construction
- For all Geberit Turn Control™ BWO rough-in units (sold separately)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- D52
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- TurnControl™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/2 in
- Drain Opening:
- 2-1/2 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 4-19/50 in x 3-1/4 in x 3-63/100 in
- Overflow Included:
- No
- Product Type:
- Trim Kit
- Style:
- Traditional
- Trim Only:
- Yes
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb