60 x 33 in. Tub and Shower with Left Hand Drain in Polished Chrome
TurnControl™ 60 x 33 in. Tub and Shower with Left Hand Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes decorative handle, plunger, and fastening material
- Manual rotary turn control operation
Specifications
- ADA Compliant:
- No
- Collection:
- TurnControl™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass