Flush Actuator in White
This product has been replaced by
Manufacturer Part #115.899.KJ.1
Twinline Flush Actuator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Durable, high-quality plastic
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Twinline Concealed Tank
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Twinline
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 13-3/8 in
- Product Type:
- Flush Plate
- WaterSense Labeled:
- No
- Width:
- 7-9/32 in