Pneumatic Flush Button in Alpine White
Type 01 Pneumatic Flush Button in Alpine White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Durable, high-quality plastic
- Remote mounted flush actuator button for Geberit concealed tank systems
- Includes rough-in box and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Blade Material:
- Steel, Carbide
- Brand Model Compatibility:
- Geberit Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Type 01
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 13/16 in
- Diameter:
- 6-1/2 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Button
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 11-1/2 in X 7-17/25 in X 4-57/100 in
- Overflow Included:
- No
- Product Type:
- Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.34 lb
- Width:
- 3-3/4 in