Dual-Flush Button in White
Type 70 Dual-Flush Button in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Stylish glass surface
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Omega 2x6 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Type 70
- Color Finish Category:
- Whites
- Color Finish Name:
- White Glass
- Depth:
- 2/5 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Type:
- Button
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- MA Approved -:
- No
- Material:
- Glass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 16-1/10 in X 7-13/100 in X 4-61/100 in
- Overflow Included:
- No
- Product Type:
- Flush Plate
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.9 lb
- Width:
- 2 in