White Concealed Toilet Carrier Frame
White Concealed Toilet Carrier Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For installation in wood or steel stud walls minimum of 3- 1/2" depth
- Water supply connection at center back or at top
- For wall-hung washdown toilets
- Two threaded rods M12 for ceramics fastening
- Hides unsightly hoses, pipes and fittings
- Includes tank, frame, water supply and drainage elbow
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.4
- ASME:
- ASME A112.6.2, ASME A112.19.14, ASME A112.19.2, ASME A112.19.5
- CSA Certified:
- CSA B125.3
- Color Finish Name:
- White
- Flow Rate:
- 1.6/.8 gpf
- Green Product:
- Yes, WaterSense
- WaterSense Labeled:
- Yes