3/8 in. Compression x Flare Brass Adapter

Part #G654ALF  |  Item #4704863  |  Manufacturer Part #654A-LF

Call for Pricing
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #G654ALF | Mfr. Part #654A-LF

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Flare

End Connections: Compression x Flare

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Adapter, Straight

Lead Law Compliant: Yes

Material: Brass