6 in. Brass Furnace Key
6 in. Brass Furnace Key
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Brass
- Valve Type:
- Log Lighter Valve
- Width:
- 5/16 in