100 Amp Single Phase Auto Transfer Switch
100 Amp Single Phase Auto Transfer Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Through the use of digital power technology, Generac's singe-phase service rated transfer switch has the ability to manage 4 individual HVAC loads with no additional hardware
Specifications
- AMP:
- 100
- Energy Star Compliant:
- No
- Height:
- 7 in
- Length:
- 20 in
- NEMA:
- NEMA 3R
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 24000 W
- Weight:
- 22.5 lb
- Width:
- 14-3/5 in