16W Cold Weather Breather Heater Kit for Model 7044 Air Conditioning Unit
16W Cold Weather Breather Heater Kit for Model 7044 Air Conditioning Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The breather warmer is only for use in extreme cold weather applications
Specifications
- AMP:
- 0.13
- Application:
- Cold
- Auto Switching Heat:
- Yes
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- Model 7044 Air Conditioning Unit
- Depth:
- 10 in
- ETL Listed:
- Yes
- Height:
- 3 in
- Origin:
- Domestic
- Power Source:
- Electric
- Temperature Range:
- 40 to 55 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W
- Weight:
- 2 lb
- Width:
- 6 in