17.5kW Electric Start Portable Generator
This product has been replaced by
Manufacturer Part #7706
GP Series 17.5kW Electric Start Portable Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low-oil pressure shutdown automatically safeguards engine from damage
- Large-capacity fuel tank with incorporated fuel gauge provides durability and extended run times
- The Generac OHVI® engine incorporates full pressure lubrication with automotive style spin on oil filter for longer life engine
- Idle control reduces noise and conserves fuel for extended run-times
- Heavy-duty, pneumatic wheels for reliable portability
- Electric start, battery included, provides hassle-free start-up
- Hour meter tracks maintenance intervals
- Hardened 1-1/4 in steel tube cradle for added strength and durability
- Integrated lifting eye for easy transport and security on the job site
Specifications
- AMP:
- 30
- Collection:
- GP Series
- Height:
- 39-1/2 in
- Ignition System:
- Electric Ignition
- Length:
- 48-1/2 in
- RPM:
- 3600
- Type:
- G5735
- UL Listed:
- No
- Watts:
- 17500 W
- Weight:
- 390 lb
- Width:
- 31 in