22kW Air Cool Generator
22kW Air Cool Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 200
- Application:
- Residential
- Color Finish Name:
- Grey
- Height:
- 29 in
- Length:
- 48 in
- Portable:
- No
- UL Listed:
- Yes
- Watts:
- 22 kW
- Weight:
- 476 lb
- Width:
- 25 in