8000W Portable Generator with Electric Start
This product has been replaced by
Manufacturer Part #6826
8000W Portable Generator with Electric Start
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerBar™ for monitoring power wattage and an hour meter that tracks maintenance intervals
- Large capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
- Includes Generac's OHVI engine which incorporates full pressure lubrication with an automotive style oil filter
- Heavy duty, never-flat wheels for reliable portability
- Hardened 1 1/4" steel tube cradle for added durability and strength
- Fold down, locking handle for study portability and compact storage
- Includes illuminated LED control panel for improved visibility and covered outlets that provide added protections from the environment and rugged working conditions
- Low oil pressure shutdown automatically safeguards engine from damage
- First oil and maintenance kit included
- Plug in battery charger jack keeps battery charged and ready to go
Specifications
- AMP:
- 66.7
- Color Finish Name:
- Black, Orange
- Height:
- 28 in
- Length:
- 31-1/2 in
- Portable:
- Yes
- Power Source:
- Gas
- Type:
- GEN5747
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 8000 W
- Width:
- 25-1/2 in