11000W Air Cooled Standby Generator
Guardian® 11000W Air Cooled Standby Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 50
- Application:
- Residential
- Collection:
- Guardian®
- Color Finish Name:
- Bisque
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28-3/5 in
- Length:
- 48-1/2 in
- Portable:
- No
- Power Source:
- Electric, Gas
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 11000 W
- Weight:
- 348 lb
- Width:
- 24-1/10 in