DESCRIPTION

Generac Power Systems Guardian® 11kW Aluminum Enclosure Air-Cooled Generator with Wi-Fi

G70331

Manufacturer Part #: 7033-1

Watts:

11

SPECIFICATIONS

AMP
50
Application
Residential
Collection
Guardian®
Fuel Type
Propane
Height
29 in
Ignition System
Solid-state with Magneto
Phase
Single Phase
Portable
No
Power Source
Electric, Gas
RPM
3600
UL Listed
Yes
Volts
240V
Watts
11
Width
25 in

Print