40 psi 120 gal Compressor

You last purchased this on
 
General Air Products

OL Plus Series 40 psi 120 gal Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

OL Plus Series 40 psi 120 gal Compressor

  • Fast #
  • Part #GOLR12016AC
  • Item #9662283
  • Manufacturer Part #OLR12016AC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully automatic, direct drive
  • Riser mounting kit included
  • Oil less piston compressor
  • Integrated air intake filters
  • Customized motor windings
  • Permanently lubricated valves
  • Bubble tight air check valve
  • Requires Certification

Specifications

AMP:
2.2, 3.8, 15, 27
Capacity:
120 gal
Collection:
OL Plus Series
Height:
16-6/25 in
Horsepower:
1/6 hp
Length:
7-39/100 in
Phase:
Single Phase
Pressure - Maximum:
40 psi
UL Listed:
UL 1450
Volts:
115/208/230V
Width:
9-11/50 in