3 hp 3-Phase Tank Mount Lubricant Compressor
LT Plus Series 3 hp 3-Phase Tank Mount Lubricant Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 3.9, 7.8, 8.1
- Application:
- Fire Protection, Sprinkler Systems
- CFM:
- 19.4 ft3/min
- Capacity:
- 1400 gal
- Collection:
- LT Plus Series
- FM Approved:
- No
- Height:
- 44 in
- Horsepower:
- 3 hp
- Installation Type:
- Tank Mount
- Length:
- 40 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- Tank Style:
- Horizontal
- UL Listed:
- Yes
- Volts:
- 208-230/460V
- Weight:
- 310 lb
- Width:
- 18 in