1/2 x 30 in. NPT Stainless Steel Flex Hose

You last purchased this on
 
General Air Products

1/2 x 30 in. NPT Stainless Steel Flex Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

1/2 x 30 in. NPT Stainless Steel Flex Hose

  • Fast #
  • Part #GP3002MP
  • Item #5082421
  • Manufacturer Part #P3002MP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Air Compressors
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
30 in
Material:
Stainless Steel
Product Type:
Flex Hose
UL Listed:
No