1/4 in. Brass NPT 250F Pressure Relief Valve

You last purchased this on
 
General Air Products

1/4 in. Brass NPT 250F Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

1/4 in. Brass NPT 250F Pressure Relief Valve

  • Fast #
  • Part #GVR3P25080
  • Item #1431346
  • Manufacturer Part #VR3P25080
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed -:
No
Material:
Brass
Maximum Temperature:
250
NSF Certified:
No
Recommended Valve Application:
Compressed Air, Fire Protection
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/4 in
Valve Type:
Pressure Relief Valve
Weight:
1 lb