1/2 in. NPT Charcoal Filter
1/2 in. NPT Charcoal Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- AD3400
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-21/100 in
- Maximum Temperature:
- 175
- Pressure - High:
- 100
- Pressure - Maximum:
- 500 psi
- Product Type:
- Charcoal Filter
- UL Listed:
- No