208/230/460V HVAC Compressor
L Series 208/230/460V HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 4.3, 8.6, 9.2
- CFM:
- 15.9 ft3/min
- Capacity:
- 1300 gal
- Collection:
- L Series
- Height:
- 30 in
- Horsepower:
- 2 hp
- Length:
- 36 in
- Phase:
- Three Phase
- Pressure - High:
- 40
- Volts:
- 208/230/460V
- Weight:
- 190 lb
- Width:
- 15 in