1-1/2 hp 3-Phase Tank Mount Compressor
OL Plus Series 1-1/2 hp 3-Phase Tank Mount Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 16.6, 8.2, 8.3
- Capacity:
- 915 gal
- Collection:
- OL Plus Series
- FM Approved:
- No
- Height:
- 28 in
- Horsepower:
- 1-1/2 hp
- Installation Type:
- Tank Mount
- Length:
- 38 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 60
- Product Type:
- Compressor
- UL Listed:
- UL 1450
- Volts:
- 115/208/230V
- Weight:
- 135 lb
- Width:
- 16 in