38 in. Stainless Steel Tank Mount

This product has been replaced by

1-1/2 HP COMPRESSOR TANK MOUNT 1 PHASE
General Air Products 60 psi 915 gal Compressor
Manufacturer Part #OLT915150AC
You last purchased this on
 
General Air Products

OL Plus Series 38 in. Stainless Steel Tank Mount

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1-1/2 HP COMPRESSOR TANK MOUNT 1 PHASE
General Air Products 60 psi 915 gal Compressor
Manufacturer Part #OLT915150AC
General Air Products

OL Plus Series 38 in. Stainless Steel Tank Mount

  • Fast #
  • Part #GOL915150ACT
  • Item #4555196
  • Manufacturer Part #OL915150ACT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
116.2, 16.6, 58.1, 8.3
Application:
Sprinkler Systems
Capacity:
915 gal
Collection:
OL Plus Series
FM Approved:
No
Height:
27-1/2 in
Horsepower:
1-1/2 hp
Length:
38 in
Lettering:
WARNING
Material:
Stainless Steel
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Tank Mount
UL Listed:
UL 1450
Valve Type:
Pressure Relief Valve
Volts:
115/208/230V
Weight:
135 lb
Width:
14-7/10 in