1-Stage Digital Remote Thermostat
1-Stage Digital Remote Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4
- Auto Switching Heat:
- No
- FM Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 99
- NSF Certified:
- No
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Stages:
- Single
- Touch Screen -:
- No
- UL Listed:
- No
- Volts:
- 24V