• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Polymer gasket surrounds opening to assure tight weather seal
  • Solid-sided wall case fabricated of galvanized steel with baked enamel Beige finish
  • Welded areas coated with a sealing compound to help resist rust and corrosion

General Electric Appliances 16-3/4 in. Standard Wall Case for AJCM08ACD Room Air Conditioner

GRAB46A

Brand Model Compatibility:

AJCM08ACD Room Air Conditioner

SPECIFICATIONS

Auto Switching Heat Cool
No
Brand Model Compatibility
AJCM08ACD Room Air Conditioner
Color Finish
Beige
Depth
26 in
ETL Listed
No
Energy Star Compliant
No
Height
15-1/2 in
Power Source
Electric
UL Listed
No
Weight
17
Width
16-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS