29-1/10 in. Door Frame Pan
29-1/10 in. Door Frame Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White microwave door frame panel
Specifications
- GSA Approved:
- No
- Height:
- 3-1/5 in
- Length:
- 29-1/10 in
- NSF Certified:
- No
- Type:
- GWB55X10828
- UL Listed:
- No
- Width:
- 1-19/20 in