29-7/8 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel/Black
This product has been replaced by
Manufacturer Part #JB258RMSS
29-7/8 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-element bake
- Self-clean oven
- Removable full-width storage drawer
- Capacity: 5.3 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Coil
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Turn Knob
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 5.3 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2600 W
- Width:
- 29-7/8 in