27 in. 4.4 cu. ft. Electric Top Load Washer in White on White
27 in. 4.4 cu. ft. Electric Top Load Washer in White on White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep fill customizes water-fill levels with just the touch of a button
- Speed wash provides a quick wash for lightly soiled items that are needed in a hurry
- Stain pretreat assists removing tough stains with preprogrammed settings
- ENERGY STAR® qualified
- Fast 800 rpm spin speed removes more water
- Electronic controls with cycle status lights
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 27 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 44 in
- Maximum Capacity:
- 4.4 cu ft
- NSF Certified:
- No
- Number of Settings:
- 13
- Power Source:
- Electric
- RPM:
- 800
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in