8.3 cf Front Load Electric Dryer with Steam in White
8.3 cf Front Load Electric Dryer with Steam in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 23, 25
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- FM Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 47 in
- IAPMO Listed -:
- No
- Interior Light:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Washer
- UL Listed:
- No
- Volts:
- 120/208/240V
- Width:
- 28 in