Front Load Dryer in White
Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed dry quickly dries items and small loads for families on the go
- Washer communicates with the dryer to preset the dry cycle through clean speak communication system
- ENERGY STAR® qualified
- Capacity: 7.8 cu ft
- Five heat selections
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-9/10 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 44-1/2 in
- Interior Light:
- Yes
- Number of Settings:
- 11
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- UL Listed:
- No
- Width:
- 28 in