28 in. 11.53 cu. ft. Top Mount Freezer Refrigerator in Bisque
28 in. 11.53 cu. ft. Top Mount Freezer Refrigerator in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deluxe quiet design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 15.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Depth:
- 29-1/8 in
- Freezer Capacity (Cu Ft):
- 4.1 cu ft
- Height:
- 61-3/4 in
- Installation Type:
- Freestanding
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.53 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 120V
- Width:
- 28 in