24 in. 5-Cycle Built-In Full Console Dishwasher in Bisque
This product has been replaced by
Manufacturer Part #HDA2100HCC
Hotpoint® 24 in. 5-Cycle Built-In Full Console Dishwasher in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decibel Rating (dB): 64
- Number of cycles: 5
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 6.2
- CEC Compliant:
- For Sale in CA
- Collection:
- Hotpoint®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in