10-Bottle Undercounter Beverage Center in Stainless Steel
Monogram® 10-Bottle Undercounter Beverage Center in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interior Light
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 5.5 cu ft
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- Height:
- 34-1/2 in
- Installation Type:
- Undercounter
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Volts:
- 120V
- Width:
- 23-3/4 in