1090 cfm 48 in. Professional Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #ZV48SSJSS
Monogram® 1090 cfm 48 in. Professional Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 3 halogen lamps with 4 lighting levels
- Infrared warming Lamps
- Features 1090 CFM vertical exhaust with dual blowers
- Variable speed fan control
- Dishwasher safe removable stainless steel filters
- Utensil racks
Specifications
- ADA Compliant:
- No
- AMP:
- 12.5
- CFM:
- 1090 ft3/min
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25 in
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 110V
- Width:
- 48 in