General Electric Appliances

Monogram® 29-3/4 in. 5 cf Convection Single Oven in Stainless Steel

Part #GZET9050SHSS  |  Manufacturer Part #ZET9050SHSS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 20

Capacity: 5 cu ft

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-5/8 in

Height: 28-1/2 in

Interior Light: No

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Width: 29-3/4 in