5 Burner Radiant Cooktop in Stainless Steel/Black
5 Burner Radiant Cooktop in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 45
- Burner Type:
- Smoothtop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel on Black
- Control Type:
- Touch
- Depth:
- 20-7/8 in
- Height:
- 6-1/4 in
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 10.8 kW
- Width:
- 36-1/8 in