42 in. 25000 BTU 2-Burner Natural Gas Grill in Stainless Steel
Monogram® 42 in. 25000 BTU 2-Burner Natural Gas Grill in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A double-wall design insulates the canopy to minimize heat loss and allow for cooler surfaces
- Offer precise control across a wide spectrum of temperature settings with 25,000 BTU burners
- Heavy duty, 304 stainless steel construction with professional styling
- Grill cover is felt lined and constructed of heavy duty vinyl to provide maximum protection from the elements
- Removable cutting board with scratch and moisture resistant surface
- Easy-to-clean basting pan is positioned below the rotisserie
- Stainless steel, drop-in smoker box infuses foods with flavorful aromas, such as mesquite or hickory
- Ceramic-infrared rotisserie burner includes stainless steel spit rod and forks
Specifications
- BTU:
- 25000
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27 in
- Fuel Type:
- Natural Gas
- Height:
- 26 in
- Material:
- Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Gas
- Width:
- 42 in