35-3/4 in. 16.1 cu. ft. Side-By-Side Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #PSE25KSHSS
Profile™ 35-3/4 in. 16.1 cu. ft. Side-By-Side Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CSA Certified:
- Yes
- Capacity:
- 16.1 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 34-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.81 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.1 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-3/4 in