1.7 cf Over-The-Range Microwave Oven in White
Spacemaker® 1.7 cf Over-The-Range Microwave Oven in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto and time defrost automatically defrosts for a specified amount of time
- Turntable rotates food throughout the cooking cycle for even cooking results
- Convenience controls allow cooking and reheating at the touch of a button
- Full-view cooktop lighting illuminates the cooking surface
- Two-speed, 300-CFM venting system quickly removes smoke and steam from the cooktop
Specifications
- AMP:
- 15
- Capacity:
- 1.7 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Fan Speeds:
- 2
- Height:
- 16-1/2 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in