24 in. Unitized Washer and Electric Dryer in White
This product has been replaced by
Manufacturer Part #GUD24ESSJWW
Spacemaker® 24 in. Unitized Washer and Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 9 wash cycles for convenient, preprogrammed settings for everyday fabrics
- Five wash/rinse temperature settings offer a greater degree of control over fabric cleaning and care
- Two wash and spin speed combinations are matched to fabric type for great clothes care
- Washer size: 2.2 DOE cu ft
- Cycle status lights provide accurate cycle times
- Rotary-electromechanical dryer controls allow fast, easy cycle selection
- Rotary-electronic washer controls simplify cycle selection
- Auto-load sensing with 5 water levels automatically measures the load size and add just the right amount of water
- Dryer size: 4.4 cu. ft.
- Dryer size: 4.4 cu ft
Documents
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/4 in
- Height:
- 75-1/2 in
- Power Source:
- Electric
- Type:
- GGTUP240EMWW
- UL Listed:
- Yes
- Volts:
- 120/240V
- WaterSense Labeled:
- No
- Width:
- 23-3/4 in