11700 BTU Single Package Vertical Air Conditioner
Zoneline® 11700 BTU Single Package Vertical Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3.7, 4.5
- BTU:
- 11700
- CEC Compliant:
- For Sale in CA
- Collection:
- Zoneline®
- Communicating:
- Non-Communicating
- Configuration:
- Vertical
- Dehumidification:
- 3.9
- Depth:
- 23-1/8 in
- EER:
- 10.6
- Energy Star Compliant:
- No
- Height:
- 32-1/4 in
- MBH:
- 11.7
- Max CFM:
- 550 cfm
- UL Listed:
- No
- Volts:
- 265V
- Width:
- 23-1/8 in