Aluminum Aspen Pad
GA35 Aluminum Aspen Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits: AprilAire® models 350, 360, 568, 560, 600, 700, 760 & 768
- Fits: Honeywell® models HE260, HE265, HE360 & HE365
- Fits: GeneralAire® models 4200 & 4500
- Insert with black mark on top
Specifications
- Brand Model Compatibility:
- 360, 4500, 560, 568, 600, 700, 760, 768, AprilAire® Model 350, HE265, HE360, HE365, Honeywell® Model HE260, Model 4200
- Collection:
- GA35
- Height:
- 10-1/4 in
- Material:
- Aluminum
- Product Type:
- Vapor Pad
- Width:
- 13-1/4 in