Steam Humidifier 230 Volts With PUMP LOW Condition *X
GeneralAire® Steam Humidifier 230 Volts With PUMP LOW Condition *X
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 30
- Collection:
- GeneralAire®
- Flow Rate:
- 25 gpd - 35 gpd
- Type:
- GDS25LC
- Volts:
- 230V
- Watts:
- 2 W